Series 546 3 in. Flanged Brass Hydronic Air and Dirt Separator

Part #C546080A  |  Item #3810955  |  Manufacturer Part #546080A

$3,226.00 EACH
(Pricing is for 3 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

ANSI Specifications: ANSI B16.5

Coating: Epoxy

Collection: Series 546

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Flow Rate: 208 gpm

Height: 34-1/2 in

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 250

Minimum Temperature: 32

UL Listed: No

Width: 18-3/8 in