1-1/4 in. 2-Way Sweat Motorized Zone Valve
Z-one™ 1-1/4 in. 2-Way Sweat Motorized Zone Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Z-one™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 2-63/100 in
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1-1/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V