1 in. 2 Way Zone Valve & Actuator

You last purchased this on
 
Caleffi North America

Z-one™ 1 in. 2 Way Zone Valve & Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Z-one™ 1 in. 2 Way Zone Valve & Actuator

  • Fast #
  • Part #CZ56
  • Item #3810706
  • Manufacturer Part #Z56
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Screw terminal connection
  • Requires Certification

Specifications

Collection:
Z-one™
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Brass
Maximum Temperature:
240
Minimum Temperature:
32
Motor Enclosure:
Totally Enclosed
Valve Size:
1 in
Valve Type:
Hydronic Zone Valve
Volts:
24V