DESCRIPTION

  • 18" wire connection
  • Parts Warranty: 2 Years

Caleffi Z-one™ 1 in. 24 V 2-Way Sweat Normally Closed Zone Valve with Actuator

CZ46

Manufacturer Part #: Z46

Valve Size:

1 in

SPECIFICATIONS

Collection
Z-one™
End Connections
Sweat
Flow Rate
7.5 gpm
Maximum Temperature
240
Minimum Temperature
32
Valve Type
Hydronic Zone Valve

Print