DESCRIPTION

  • Parts Warranty: 2 Years

Caleffi Z-one™ 1/2 in. 2 Way Zone Valve & Actuator

CALZ54

Manufacturer Part #: Z54

Valve Size:

1/2 in

SPECIFICATIONS

Collection
Z-one™
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 2
1/2 in
Maximum Temperature
240
Minimum Temperature
32
Valve Type
Hydronic Zone Valve

Print

DOCUMENTS