3/4 in. 2-Way Straight Valve Body
Z-one™ 3/4 in. 2-Way Straight Valve Body
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Z-one™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7.5 gpm
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Valve Type:
- Hydronic Zone Valve