Sweat Hydronic Zone Valve 300 psi 240F

You last purchased this on
 
Caleffi North America

Z-one™ Sweat Hydronic Zone Valve 300 psi 240F

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Z-one™ Sweat Hydronic Zone Valve 300 psi 240F

  • Fast #
  • Part #CZ307433
  • Item #4003268
  • Manufacturer Part #Z307433
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 2016
Collection:
Z-one™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Flow Rate:
3.5 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
240
Minimum Temperature:
32
NSF:
NSF 372 2016
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Hydronic Zone Valve