California Energy Commission Not Registered BSAN 4 13W MED CFL LGHT FITTER

Part #CF400CFLBN  |  Item #3788914  |  Manufacturer Part #F400CFL-BN

Type:

CF400CFLBN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 12 in

Dimmable: No

Energy Star Compliant: No

Height: 4-3/4 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Number Of Lights: 4

Type: CF400CFLBN

Watts: 13

Width: 12 in