California Energy Commission Not Registered Lead Law Compliant 1.5 1HDL LEV LAV FCT *UPTON
Part #TTL630SDBN | Item #7574546 | Manufacturer Part #TL630SD#BN
$511.00
EACH
Type:
TTL630SDBNPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 24
How to get it:
Product Details
Lead Law Compliant
Specifications
Application: Residential
CEC Compliant: Not for Sale in CA
Lead Law Compliant: Yes
Type: TTL630SDBN