1.8 gpm Shower Body Spray in Polished Chrome

You last purchased this on
 
Pfister

1.8 gpm Shower Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

1.8 gpm Shower Body Spray in Polished Chrome

  • Fast #
  • Part #PLG15HF0C
  • Item #7314647
  • Manufacturer Part #LG15-HF0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve body sold separately
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
1-31/32 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1-31/32 in