California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever 4 Lavatory Faucet Uncoated Polished Brass
California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Lever 4 Lavatory Faucet Uncoated Polished Brass
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes