California Energy Commission Registered Lead Law Compliant 1.2 LAV FCT *CORNIC CR

Part #PK314004  |  Item #1545178  |  Manufacturer Part #K314/004

Call for Pricing

Type:

PK314004

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Baroque Series Two Handle Shower Faucet
  • Valve included

Lead Law Compliant

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Color Finish: Satin Brass

Faucet Type: Widespread

Lead Law Compliant: Yes

Type: PK314004