California Energy Commission Registered Lead Law Compliant Not Certified PULL-DOWN KITCHEN FAUCET

Part #N2500-5103/16  |  Item #7384310  |  Manufacturer Part #2500-5103/16

Type:

N2500-5103/16
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Faucet Height: 0 in

Lead Law Compliance Level: Compliant Not Certified

Type: N2500-5103/16