California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE LAVATORY FAUCET
Part #N9203/16S | Item #7385600 | Manufacturer Part #9203/16S
Type:
N9203/16SProduct Details
Lead Law Compliant, Not Certified
Specifications
Application: Residential
Bathroom Faucet Type: Centerset
CEC Compliant: For Sale in CA
Faucet Height: 7-19/50 in
Lead Law Compliance Level: Compliant Not Certified
Type: N9203/16S