California Energy Commission Registered Lead Law Compliant Not Certified SINGLE HOLE VESSEL FAUCET

Part #N9208/16S  |  Item #7383648  |  Manufacturer Part #9208/16S

Call for Pricing

Type:

N9208/16S

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 8-7/16 in

Lead Law Compliance Level: Compliant Not Certified

Type: N9208/16S