California Energy Commission Registered Lead Law Compliant Not Certified WALL MOUNT LAVATORY FAUCET

Part #N3-3101/16S  |  Item #7380884  |  Manufacturer Part #3-3101/16S

Type:

N3-3101/16S

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 12-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Type: N3-3101/16S