California Energy Commission Registered TOP CONTROL WITH POCKET HANDLE, TURBOSTEAM, TURBOMOTION, STAINLESS INTERIOR, EASYRACK PLUS, 3RD RACK, 44DB, WHITE
California Energy Commission Registered TOP CONTROL WITH POCKET HANDLE, TURBOSTEAM, TURBOMOTION, STAINLESS INTERIOR, EASYRACK PLUS, 3RD RACK, 44DB, WHITE
Product Details
Product Details
- Hidden SmoothTouch? Controls with LED Display
- NeveRust? Stainless Steel
- 8 (Dual Zone, Half Load, Energy Saver, High Temp, Extra Dry, Delay Start, Control Lock, Night Dry)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- SmoothTouch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 24-3/5 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Flush
- Height:
- 33-3/5 in
- Interior Light:
- No
- Number of Settings:
- 9
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.