DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

California Faucets 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle

C6502

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Vessel Filler
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in - 16 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-9/16 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
2-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Cross
Height
10-1/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
5-7/16 in
Spout Reach
6 in
Spout Type
Centerline
WaterSense Labeled
No

Print

Starting at
Call for Pricing
  • QUANTITY