3/4 in. MNPT Diverter Valve

You last purchased this on
 
California Faucets

3/4 in. MNPT Diverter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
California Faucets

3/4 in. MNPT Diverter Valve

  • Fast #
  • Part #CDDVR
  • Item #3103711
  • Manufacturer Part #DDV-R
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
MNPT
Installation Type:
Deck Mount
Valve Size:
3/4 in
Valve Type:
Diverter Valve