DESCRIPTION

California Faucets Avalon 8-1/4 in. Wall Mount Single Post Toilet Tissue or Hand Towel Holder

C65STP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Avalon
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/4 in
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY