DESCRIPTION

  • Square design for easy floor design and installation

California Faucets StyleDrain® Brass Drain Throat with Mud Guard

C9178

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Collection
StyleDrain®
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
IPS
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY