Contemporary Decorative Trim Grid Polished Chrome
StyleDrain® Contemporary Decorative Trim Grid Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass decorative grid with no visible surface screws
- Surface is foot friendly with no sharp edges
- Over 30 finishes including 14 PVD finishes
- Drain rough or throat (9177, 9178 or 9178-UG-2) sold separately
- Square design for easy floor design and installation
- Rigid grid construction - will not dish or bend
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 9177, 9177-BFA, 9177-BFP, 9178, 9178-UG-2
- Collection:
- StyleDrain®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/16 in
- Drain Component Type:
- Strainer
- Length:
- 5-1/4 in
- Material:
- Brass
- Size:
- 5-1/4 in x 5-1/4 in x 7/16 in
- Tailpiece Length:
- 5-1/4 in
- Width:
- 5-1/4 in