This product requires certification to purchase.

Soap Dispenser in Satin Nickel

California Faucets

Davoli Soap Dispenser in Satin Nickel

  • Fast #
  • Part #C9631K10SN
  • Item #9149026
  • Manufacturer Part #9631-K10-SN
4.8 out of 5 Customer Rating
Brand image
California Faucets

Davoli Soap Dispenser in Satin Nickel

  • Fast #
  • Part #C9631K10SN
  • Item #9149026
  • Manufacturer Part #9631-K10-SN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass construction trim
  • 3-5/16 in overall height
  • 3-11/16 in nozzle projection from center
  • Easy refill from top
  • 7.125 fl-oz capacity bottle
  • 2-9/16 in maximum counter thickness
  • Requires Certification

Documents


Specifications

Capacity:
7.125 oz
Collection:
Davoli
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
3-5/16 in
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-9/16 in
Spout Height:
2-3/16 in
Spout Reach:
3-1/2 in
Weight:
1.6 lb