DESCRIPTION

California Faucets Deck Tub Rough-In Valve

C087599

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Installation Type
Deck Mount
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY