Product Details
Documents
Specifications
CARB OTC LEED Compliant: No
Color Finish: Polished Nickel
IAPMO Listed: Yes
NSF Certified: No
Tailpiece Length: 5-1/4 in
CARB OTC LEED Compliant: No
Color Finish: Polished Nickel
IAPMO Listed: Yes
NSF Certified: No
Tailpiece Length: 5-1/4 in