DESCRIPTION

  • Acid resistant coated drain body and collar

California Faucets StyleDrain® Shower Drain Set

C9170

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
StyleDrain®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Drain Opening
3 in
Flow Rate
18 gpm
GSA Approved
No
IAPMO Listed
No
Length
5-1/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY