2 in. No Hub Cast Iron Chrome Shower Drain
StyleDrain® 2 in. No Hub Cast Iron Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- StyleDrain®
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub