Shower Drain Set in Satin Nickel
StyleDrain® Shower Drain Set in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid resistant coated drain body and collar
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- StyleDrain®
- Color Finish Category:
- Nickel Tones
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Satin Nickel
- Grate Diameter:
- 5-1/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in