DESCRIPTION

  • Acid resistant coated drain body and collar

California Faucets StyleDrain® Traditional Grid

C9170A

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Collection
StyleDrain®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/4 in
Length
8-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY