1-1/2 in. Dielectric Flat Face Flange Insulation Kit
1-1/2 in. Dielectric Flat Face Flange Insulation Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Insulation Kit
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#