12 in. 304L Stainless Steel Flat Face Gasket

You last purchased this on
 
Calpico

12 in. 304L Stainless Steel Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Calpico

12 in. 304L Stainless Steel Flat Face Gasket

  • Fast #
  • Part #NEO150EFFG1812
  • Item #1246389
  • Manufacturer Part #GIK12ENDW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
12 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Thickness:
1/8 in
UL Listed:
No