DESCRIPTION

Calpico #32 Pipe Link

C32CSLSS

Material:

SPECIFICATIONS

Clean Bagged
No
Material
Stainless Steel
Material Type
304L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY