6 in. 150# Gasket

You last purchased this on
 
Calpico

6 in. 150# Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Calpico

6 in. 150# Gasket

  • Fast #
  • Part #CEPDMFFNSFGAU
  • Item #5072290
  • Manufacturer Part #EPDMFFNSFGAU
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Type:
CEPDMFFNSFGAU
UL Listed:
No