Calvin CALVIN 1 LGHT LED MINI PEND

Part #N62362  |  Item #4884323  |  Manufacturer Part #62/362

Call for Pricing

Type:

N62362

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color Temperature: 2700
  • CRI: 85
  • Dimmable: Lamp Dependent
  • Lumens: 809
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Watts: 11

Documents

Specifications

Bulb Type: LED

Collection: Calvin

Color Finish Category: Nickel Tones

Diameter: 8 in

Energy Star Compliant: No

Height: 47-7/8 in

Light Bulb Base Type: GU24

Lighting Style: Transitional

Lumens: 809

Number Of Lights: 1

Type: N62362

Watts: 11