1-1/2 in. Seat Valve Repair Kit
1-1/2 in. Seat Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Cam-Tite® Ball Valves
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Seat Kit
- UL Listed:
- No
- Valve Size:
- 1-1/2 in