Replacement Ball 1, 1/2 and 3/4 in. 316 Stainless Steel Valve Repair Part

You last purchased this on
 
Cam-Tite

Replacement Ball 1, 1/2 and 3/4 in. 316 Stainless Steel Valve Repair Part

This product requires certification to purchase.
You last purchased this on
 
Cam-Tite

Replacement Ball 1, 1/2 and 3/4 in. 316 Stainless Steel Valve Repair Part

  • Fast #
  • Part #CAM9133
  • Item #7183163
  • Manufacturer Part #9133
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

FM Approved:
No
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Product Type:
Replacement Ball
Valve Size:
1 in, 1/2 in, 3/4 in