Replacement Ball 1-1/2 in. 316 Stainless Steel Valve Repair Part
Replacement Ball 1-1/2 in. 316 Stainless Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Replacement Ball
- Valve Size:
- 1-1/2 in