Replacement Ball 2 in. Stainless Steel Valve Repair Part
Replacement Ball 2 in. Stainless Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CF8M Ball Valve
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Replacement Ball
- Valve Size:
- 2 in