1 in. IPS Compression x MIP Brass Adapter

You last purchased this on
 
Cambridge Brass

1 in. IPS Compression x MIP Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cambridge Brass

1 in. IPS Compression x MIP Brass Adapter

  • Fast #
  • Part #C117NLPJ4M4
  • Item #4669339
  • Manufacturer Part #117NL-PJ4M4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass