DESCRIPTION

Cambridge Brass 1 in. Tail Nut X Male Iron Pipe Straight Meter

C417T4M4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Nut
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in