DESCRIPTION

Cambridge Brass 10 in. Copper Straight Meter Setter

C6020NL410D4D4VO

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
10 in
Lead Law Compliant
Yes
Size
1 in x 1 in
Type
Straight