DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Cambridge Brass 3/4 in. MIP x Compression Corporation Stop

C301NLMH

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Cast Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY