5/8 x 1/2 in. MIP Reducing Meter Setter

Part #C7020NL1M3M3  |  Item #4568764  |  Manufacturer Part #7020NL-1M3M3

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 1/2 in

    Part #C7020NL1M3M3 | Item #4568764 | Mfr. Part #7020NL-1M3M3

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5/8 in x 3/4 in

    Part #C7020NL2M3M3 | Item #4669297 | Mfr. Part #7020NL-2M3M3

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

NSF Certified: No