DESCRIPTION

Cambridge Brass 9 in. Meter Straight Setter

C6020NL309D3D3VO

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
9 in
Lead Law Compliant
Yes