• Cart

DESCRIPTION

Cambridge Brass Compression Cast Brass Alloy Straight Coupling

C119NLHH

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800-05
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Brass Alloy
NSF Certified
Yes
NSF Specifications
NSF 61-8