DESCRIPTION

Cambridge Brass CTS Brass Straight Coupling

C119NLBB

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-584
End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
Size
3/4 in x 3/4 in
Type
Straight