DESCRIPTION

Cambridge Brass CTS x MIP Cast Brass Alloy Reducing Coupling

C117NLB3M4

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Cast Brass Alloy
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Size
1 in x 3/4 in
Type
Reducing