DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Cambridge Brass FIP Ball Valve Curb Stop

C202NLFF

Inlet Service Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY