DESCRIPTION

Cambridge Brass Flared x MIP Brass Adapter

C117NLC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
MIP
End Connections
Flared x MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass