DESCRIPTION

Cambridge-Lee Industries 48 in. Copper Sheet

CS4812020

Length:

SPECIFICATIONS

Length
120 in
Material
Copper
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY